Shop All Solenoid Valves
Delta
Solenoid Assembly, Bathroom
Mfr # EP75384
Zoro # G8797490
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.75 lb
- Overall Width (In.) 9
- Depth (In.) 9
- Manufacturers Warranty Length Electronic Faucet 5-year Limited Warranty
- Overall Height (In.) 2.5
Product Information
- Brand Delta
- MFR # EP75384
- Zoro # G8797490
- UPC # 034449746441
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Overall Width (In.) | 9 |
Depth (In.) | 9 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Overall Height (In.) | 2.5 |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.75 lb |
Series | Other |
Description
Solenoid Assembly,Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- DELTA Solenoid Assemb-Ktch (EP74855)
- DELTA Solenoid Holder (060908A)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210P093)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G004)
- Delta Valves