Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispnsr-Base w/Gasket
Mfr # RP21907
Zoro # G8797463
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 2
- Height 0.25
- Weight 0.102 lb
- Depth (In.) 2
Product Information
- Brand Delta
- MFR # RP21907
- Zoro # G8797463
- UPC # 034449263238
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length | 2 |
Width | 2 |
Height | 0.25 |
Depth (In.) | 2 |
Overall Width (In.) | 2 |
Overall Height (In.) | 0.25 |
Spout Length | 1/4 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Mounting Hardware Repair Part Accessory |
Finish | Chrome |
Weight | 0.102 lb |
Series | Other |
Mfr. Series | Excluded |
Type | Accessory |
Function | Repair Part |
Description
Soap/Lotion,Dispnsr-Base w/Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA06)
- T&S BRASS Stem Cold Tsb (001908-25)
- SEM PRODUCTS SILVER SPRAY (SE15083)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size (437334)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- DELTA Other Soap / Lotion Dispenser (RP1001BL)
- DELTA Soap/Lotion, Dispenser (RP1001CZ)
- DELTA Delta Soap/Lotion Dispenser, Ventd Funnel (RP30395)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- Delta Sink Soap Dispensers