Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP71543PN
Zoro # G8797113
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 4.69
- Sub-Category Kitchen Faucets
- Width 2.34
- Height 2.94
- Series Cassidy™
Product Information
- Brand Delta
- MFR # RP71543PN
- Zoro # G8797113
- UPC # 034449829342
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Depth (In.) | 4.69 |
Width | 2.34 |
Height | 2.94 |
Overall Width (In.) | 2.34 |
Overall Height (In.) | 2.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.69 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Polished Nickel |
Sub-Category | Kitchen Faucets |
Series | Cassidy™ |
Handle Type | Single Handle Lever |
Number of Holes | Single hole installation |
Weight | 0.54 lb |
Function | Dispenser / Dish |
Type | Accessory |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-240)
- LEGRIS Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- DELTA 22 (RP100737AR)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- MOEN Traditional Soap Dispenser (S3945C)
- Delta Sink Soap Dispensers