Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP50781BL
Zoro # G8797098
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.65 lb
- Height 2.75
- Length 4.5
- Width 2.25
- Sub-Category Kitchen Faucets
Product Information
- Brand Delta
- MFR # RP50781BL
- Zoro # G8797098
- UPC # 034449851947
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.75 |
Length | 4.5 |
Width | 2.25 |
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 2.25 |
Overall Height (In.) | 2.75 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Matte Black |
Weight | 0.65 lb |
Sub-Category | Kitchen Faucets |
Series | DeLuca™ |
Number of Holes | 3 or 4-hole 8" installation |
Function | Dispenser / Dish |
Type | Accessory |
Mfr. Series | Excluded |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T537L NL BALL HB W/LG HDL (107-163NL)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- DELTA Soap/Lotion, Dispenser (RP50781)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- Delta Sink Soap Dispensers