Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1001CZ
Zoro # G8797043
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 4.16
- Height 2.75
- Weight 0.66 lb
- Sub-Category Kitchen Faucets
Product Information
- Brand Delta
- MFR # RP1001CZ
- Zoro # G8797043
- UPC # 034449707732
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 2 |
Length | 4.16 |
Height | 2.75 |
Depth (In.) | 4.16 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2 |
Spout Length | 3-5/32 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Weight | 0.66 lb |
Finish | Champagne Bronze |
Sub-Category | Kitchen Faucets |
Series | Other |
Number of Holes | Single hole installation |
Mfr. Series | Excluded |
Function | Dispenser / Dish |
Type | Accessory |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 3", AL (300D-90AL)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- DELTA Dryden Towel Ring (75146-SS)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813SP)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA 22 (RP100737AR)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- UMBRA 13 oz Counter Top Pump Soap Dispenser (023838-660)
- Delta Sink Soap Dispensers