Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1001
Zoro # G8796958
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucets
- Finish Chrome
- Width 2
- Height 2.75
- Series Other
Product Information
- Brand Delta
- MFR # RP1001
- Zoro # G8796958
- UPC # 034449428316
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 2 |
Height | 2.75 |
Length | 4.16 |
Details
Item | Soap/Lotion,Dispenser |
Sub-Category | Kitchen Faucets |
Finish | Chrome |
Series | Other |
Mfr. Series | Excluded |
Type | Accessory |
Function | Dispenser / Dish |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Curved Pivot Hook (CMST82605VT)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- BUCKAROOS 6-1/2" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (1065-12-20 RD BUCKET)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- DELTA Delta Commercial Instit Parts: Desd-650 Remote Controle (061311A)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100CH)
- Delta Sink Soap Dispensers