Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser Arctic SS
Mfr # RP1001AR
Zoro # G8797210
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Length 4.16
- Height 2.75
- Width 2
- Weight 0.75 lb
Product Information
- Brand Delta
- MFR # RP1001AR
- Zoro # G8797210
- UPC # 034449638616
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length | 4.16 |
Height | 2.75 |
Width | 2 |
Depth (In.) | 4.16 |
Overall Height (In.) | 2.75 |
Spout Length | 3-5/32 |
Overall Width (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Arctic Stainless |
Weight | 0.75 lb |
Sub-Category | Kitchen Faucets |
Series | Other |
Number of Holes | Single hole installation |
Type | Accessory |
Mfr. Series | Excluded |
Function | Dispenser / Dish |
Description
Soap/Lotion,Dispenser Arctic SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC 4000 Series Shower Seat U-Shaped Padded With Back And Arms - Gray - 23 Inch W (04260P)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- GROHE Universal Therm.Insert Chrome (47426000)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- DELTA 22 (RP100737AR)
- DELTA Delta Allora Soap/Lotion Dispenser, Body (RP47888)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- MOEN Modern Soap Dispenser (S3947C)
- Delta Sink Soap Dispensers