Shop All Kitchen Faucets
Delta
Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet
Mfr # 101-DST
Zoro # G0600306
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 101-DST
- Zoro # G0600306
- UPC # 34449593342
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Overall Width (In.) | 2.28 |
Depth (In.) | 10.06 |
Overall Height (In.) | 8.38 |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Single Handle Kitchen Faucet |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Series | 134 / 100 / 300 / 400 Series |
CEC Compliant | T |
Flow Rate (GPM) | 1.8 |
Weight | 2.92 lb |
Description
Item Single Handle Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN ADJ Curved Shower Rod from 54" to 72" Pivot Flange Bright Chrome (CSR2160CH)
- ZORO SELECT Reducing Spud, Urinal and Toilet, 1x3/4" (22UR68)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- REED CUTTER WHEEL FOR STEEL =RCS (RCS8-36)
- DELTA SS 1Hand Pul Out Faucet (16953-SS-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193-DST)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- Delta Kitchen Faucets