Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze
Mfr # T4776-CZFL
Zoro # G4000094
Free Shipping & Returns
$2,234.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Champagne Bronze
- Handle Type Single Handle Lever
- Weight 22.956 lb
- CEC Compliant T
Product Information
- Brand Delta
- MFR # T4776-CZFL
- Zoro # G4000094
- UPC # 34449887571
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 42.91 |
Width | 11.19 |
Spout Length | 9-23/32 |
Length | 10.84 |
Height | 42.91 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 11.19 |
Depth (In.) | 10.84 |
Details
Number of Holes | Single hole installation |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Weight | 22.956 lb |
CEC Compliant | T |
Item | Floor-Mount Tub Filler Faucet |
Series | Stryke® |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Mfr. Series | Excluded |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub Filler |
Description
Delta Stryke Freestanding Tub Filler Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- HOFFMAN 41 1/8" Npt. Straight Convector (41)
- WATCO 1-Hole Bathtub Chrome Overflow Plate Kit (18003-CP)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA Dual Handle 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Oil Rubbed Bronze (BT2796-OB)
- DELTA 620Tp Prox Faucet, Plug-In Power, 1.5Gpm Laminar (622TPA3320-PI)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-FC)
- Delta Bathroom Sink Faucets & Accessories