Shop All Bathroom Sink Faucets
Delta
Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 2302LF
Zoro # G8796039
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes Single hole installation
- Mounting Type Deck
- Finish Chrome
Product Information
- Brand Delta
- MFR # 2302LF
- Zoro # G8796039
- UPC # 034449702911
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.66 |
Overall Height (In.) | 3.63 |
Overall Width (In.) | 2 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | Single hole installation |
Mounting Type | Deck |
Finish | Chrome |
Handle Type | Single Handle Knob |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Weight | 1.35 lb |
Item | Single Hole Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Washerless stem cartridge |
Material | Brass |
Flow Rate (GPM) | 1.20 |
Series | Classic |
CEC Compliant | T |
Description
Single,Handle Basin Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dry Disconnect Adapter, 2x1-1/2 In, 210psi (DBA11-150)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- TORO BACKFLOW PREVENTOR 1"" (53300)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze (759-CZ-DST)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (568LF-SSLPU)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Chrome (T3597LF-WL)
- INSTANT HOT WATER TANK AND FILTRATION SY HOT WATER DISPENSER SS (HWT-F1000S)
- Delta Bathroom Sink Faucets & Accessories