Shop All Kitchen Faucets
Delta
Single, Handle Pulldown Kitchen
Mfr # P7919LF-SS
Zoro # G8796328
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 8" installation
- Finish Stainless
- Handle Type Single Handle Lever
- Height 14.63
- Type Faucet
Product Information
- Brand Delta
- MFR # P7919LF-SS
- Zoro # G8796328
- UPC # 034449866354
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8-11/16 |
Width | 10.13 |
Length | 10.75 |
Overall Height (In.) | 14.63 |
Overall Width (In.) | 10.13 |
Depth (In.) | 10.75 |
Details
Number of Holes | 1 or 3-hole 8" installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Single,Handle Pulldown Kitchen |
Type | Faucet |
Valve Type | Ceramic valve |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Series | Xander® |
Weight | 4.91 lb |
Handle | Single Handle Lever |
Function | Kitchen |
Mfr. Series | NoLeadBrass |
GPM | 1.50 |
Description
Single,Handle Pulldown Kitchen
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- AMERICAN STANDARD Colony Pro 2H Bar Ss (7074.400.075)
- ZORO SELECT 1/2" Black Forged Steel Half Coupling Class 3000 (1MNY3)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9113T-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (B2310LF)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- Delta Kitchen Faucets & Accessories