Shop All Bathroom Sink Faucets
Delta
Single Handle Laboratory Specialty Faucet, Chrome
Mfr # W6629DW
Zoro # G3090798
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Finish Chrome
- Handle Type Single Handle other or Single Hole Sink
- Number of Handles 1
- Weight 0.45 lb
Product Information
- Brand Delta
- MFR # W6629DW
- Zoro # G3090798
- UPC # 778062170008
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Single Handle |
Finish | Chrome |
Handle Type | Single Handle other or Single Hole Sink |
Number of Handles | 1 |
Weight | 0.45 lb |
Item | Laboratory Specialty Faucet |
Series | W66 Series Single Handle Water |
Description
Item Delta W66 1H Water Deck Mount Pure Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 4 in. Nipple (403-040)
- MAYFAIR Mayfair 4000990 Slow Close Round White Molded Wood Toilet Seat (4000990)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- DELTA Single Handle Bathroom Faucet (551-SS-DST)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- Delta Bathroom Sink Faucets