Shop All Faucet Accessories
Delta
Single, Handle Kitchen Faucet
Mfr # B1310LF
Zoro # G8321597
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Product Information
- Brand Delta
- MFR # B1310LF
- Zoro # G8321597
- UPC # 034449624367
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 10.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/2 |
Height | 8.38 |
Length | 11.19 |
Overall Width (In.) | 10.56 |
Overall Height (In.) | 8.38 |
Depth (In.) | 11.19 |
Description
Single,Handle Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT (9898-030)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- HONEYWELL Two-Way Globe Valve, 1 1/2 In NPT, 29 Cv (V5011N1081)
- DELTA Premium, SglSet Slide Bar HndShwr (57085-CZ)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Kitchen Air Gap (72020-CZ)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- DELTA Metal Glass Rinser (GR250)
- DELTA Monitor, 13 Series Valve Trim Only (T13091)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- Delta Faucet Accessories