Shop All Bathroom Sink Faucets
Delta
Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # B512LF
Zoro # G8796133
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- Finish Chrome
Product Information
- Brand Delta
- MFR # B512LF
- Zoro # G8796133
- UPC # 034449624503
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.66 |
Overall Height (In.) | 5.69 |
Overall Width (In.) | 6.13 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3-hole 4" installation |
Mounting Type | Deck |
Finish | Chrome |
Handle Type | Single Handle Knob |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Weight | 2.98 lb |
Item | Centerset Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Washerless ball valve |
Material | Solid Brass |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Series | Foundations |
Description
Single,Hndl Centerset Bathroom Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- GRUVLOK Rigid Coupling, Ductile Iron, 8", Grooved (0390211225)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze (759-CZ-DST)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- Delta Bathroom Sink Faucets & Accessories