Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 501LF-HGMHDF
Zoro # G8789413
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Product Information
- Brand Delta
- MFR # 501LF-HGMHDF
- Zoro # G8789413
- UPC # 034449643948
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Overall Height (In.) | 6.56 |
Overall Width (In.) | 6.5 |
Depth (In.) | 6.69 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Weight | 2.85 lb |
Item | Centerset Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Material | Solid Brass |
Flow Rate (GPM) | 0.50 |
CEC Compliant | T |
Series | HDF |
Description
HDF 1Hdl CntrsetLav Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1/2 in Pipe Size (857-005)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- SPEARS Gate Valve, 1 In., FNPT, CPVC (2031-010C)
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- DELTA Two Handle Wall Mounted Tub Filler (T5799-BLWL)
- DELTA Single Handle Single hole installation Hole Single Hole Lavatory Faucet, Chrome (581LF-HGM-PP)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-SSFL)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- Delta Bathroom Sink Faucets & Accessories