Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless
Mfr # 567LF-SSPP
Zoro # G8806371
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
- Finish Stainless
Product Information
- Brand Delta
- MFR # 567LF-SSPP
- Zoro # G8806371
- UPC # 034449747714
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 8.5 |
Width | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 6-1/6 |
Depth (In.) | 6.06 |
Length | 6.06 |
Overall Height (In.) | 8.5 |
Overall Width (In.) | 6 |
Description
Modrn 1HdlPrjctPack,BthromFct Stinles
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Welded, 2 x 14 (793LL3)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-10-6)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3553LF-RB)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2532LF-MPU)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Matte Black (559HA-BL-DST)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- Delta Bathroom Sink Faucets & Accessories