Shop All Shower & Bathtub Parts
Delta
Shower Arm
Mfr # RP6023SS
Zoro # G8321280
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Length 5.75
- Depth (In.) 5.75
- Series Other
Product Information
- Brand Delta
- MFR # RP6023SS
- Zoro # G8321280
- UPC # 034449483742
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.75 |
Depth (In.) | 5.75 |
Width | 0.69 |
Height | 0.69 |
Overall Height (In.) | 0.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.69 |
Details
Item | Trim Repair Part Faucet |
Type | Faucet |
Finish | Stainless |
Series | Other |
Weight | 0.34 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- CHICAGO FAUCET Faucet Outlet, Brass (E4FJKABCP)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047C)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- DELTA Vero Monitor® 14 Series Shower Trim Venetian Bronze (T14253-RB)
- DELTA Shower Arm (RP40593CZ)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- Delta Shower & Bathtub Parts