Shop All Shower & Bathtub Parts
Delta
Shower Arm
Mfr # RP40593CZ
Zoro # G8795549
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 7
- Length 7
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP40593CZ
- Zoro # G8795549
- UPC # 034449673594
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 7 |
Length | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.97 |
Overall Width (In.) | 0.81 |
Width | 0.81 |
Height | 2.97 |
Details
Item | Shower Arm |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.46 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- DELTA 32x60 WHT RH SHWR Base (40094R)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Other: Shower Arm (RP6023KSPR)
- DELTA Contemporary Two Handle TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T859)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17264-RB-I)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- DELTA Universal Showering Components H2Okinetic Single-Setting Slide Bar Hand Shower (51579-CZ)
- Delta Shower & Bathtub Parts