Shop All Shower & Bathtub Parts
Delta
Shower Arm-16", RP46870SS Stainless
Mfr # RP46870SS
Zoro # G8795573
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 16
- Length 16
- Width 0.81
Product Information
- Brand Delta
- MFR # RP46870SS
- Zoro # G8795573
- UPC # 034449568272
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 16 |
Length | 16 |
Width | 0.81 |
Height | 2.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 0.81 |
Details
Item | Shower Arm-16",RP46870SS Stainless |
Type | Faucet |
Finish | Stainless |
Weight | 1.2 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Shower Arm-16 In.,RP46870SS Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- SLOAN F-182 Outlet Tube W /1 1/2In. Offset (F182)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- DELTA Linden Monitor 14 Series Shower Trim (T14294-RB)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA Delta Electronic Base Assembly (RP92543)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 56 D Shower Base (3.83119/W/SC-M1/B/ST)
- Delta Shower & Bathtub Parts