Shop All Handles, Levers & Controls
Delta
Set Screw - Handle - T/S
Mfr # RP79243
Zoro # G8794919
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Weight 0.01 lb
- Depth (In.) 0.25
- Overall Height (In.) 0.13
- Series Foundations
Product Information
- Brand Delta
- MFR # RP79243
- Zoro # G8794919
- UPC # 034449776646
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Depth (In.) | 0.25 |
Overall Height (In.) | 0.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.25 |
Details
Sub-Category | Faucet Handles |
Item | Set Screw - Handle - T/S |
Weight | 0.01 lb |
Series | Foundations |
Description
Set Screw - Handle - T/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 6 in Pipe Size (1WKV9)
- DELTA Dorval Handle - 1C Volume Wm Tub Filler/ 14S (H566BL)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- DELTA Sleeve, 600 Series T/S (RP5893)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Pivotal: Handle- 2L Bathroom (H299PCPR)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- Delta Handles, Levers & Controls