Shop All Faucet Repair and Maintenance
Delta
Set Screw and Button, RP51019
Mfr # RP51019
Zoro # G8320833
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Index Buttons
- Fits Brand Delta
- Finish Chrome
- Height 0.13
- Weight 0.02 lb
Product Information
- Brand Delta
- MFR # RP51019
- Zoro # G8320833
- UPC # 034449575812
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.13 |
Width | 0.13 |
Length | 0.13 |
Overall Width (In.) | 0.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.13 |
Depth (In.) | 0.13 |
Details
Sub-Category | Index Buttons |
Fits Brand | Delta |
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.02 lb |
Type | Faucet |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Set Screw and Button RP51019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOCOVER Lacing Hook and Washer Set, 304 SS (LHW)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- PERRIN & ROWE In Polished Nickel (LS850PPN)
- MOEN Monticello Handle Adapter Kit (97371)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Square Body Spray Trim, Matte Black Flush (T50210-BL)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Delta Handle Set Screw (RP6119)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Spout O-Ring Repair Kit, Rubber (RP2055)
- KISSLER Handle Kit, Cast Metal, 1-1/2" Size, PK2 (99-1152)
- Delta Faucet Repair and Maintenance