Shop All Faucet Repair and Maintenance
Delta
Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless
Mfr # RP12630SS
Zoro # G8794593
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Delta
- Finish Stainless
- Weight 0.05 lb
- Height 0.38
Product Information
- Brand Delta
- MFR # RP12630SS
- Zoro # G8794593
- UPC # 034449483117
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.38 |
Width | 0.38 |
Length | 4.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 0.38 |
Overall Width (In.) | 0.38 |
Depth (In.) | 4.13 |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Delta |
Finish | Stainless |
Item | Trim Repair Part Faucet |
Weight | 0.05 lb |
Series | Other |
Type | Faucet |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Screws 2,Extra Long,Escutcheon Trm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Towel Rail 23 5/8 Karree Chrome (0099591000)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- HONEYWELL THERMAL SOLUTIONS St7800A1088 4.0 Minute Purge (ST7800A108)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- Delta Faucet Repair and Maintenance