Shop All Escutcheons & Flanges
Delta
Screws (2), Escutcheon Trim
Mfr # RP196
Zoro # G8794578
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.38
- Type Faucet
- Width 0.38
- Overall Height (In.) 0.38
Product Information
- Brand Delta
- MFR # RP196
- Zoro # G8794578
- UPC # 034449001960
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Height | 0.38 |
Width | 0.38 |
Overall Height (In.) | 0.38 |
Overall Width (In.) | 0.38 |
Length | 2.75 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 2.75 |
Details
Item | Screws (2),Escutcheon Trim |
Finish | Chrome |
Type | Faucet |
Weight | 0.06 lb |
Series | Pivotal™ |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Screws (2),Escutcheon Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 3/8)
- PENTAIR W385-PR, AM PLUMBER (W385-PR)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PVC (V03150)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Delta Escutcheon & Gasket - 3 Hole Chrome (RP78358)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- Delta Escutcheons & Flanges