Shop All Bath Towel Bars and Hooks
Delta
Robe Hook, 73835-SS
Mfr # 73835-SS
Zoro # G8320529
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 2
- Height 2.88
- Length 2.38
- Weight 0.5 lb
Product Information
- Brand Delta
- MFR # 73835-SS
- Zoro # G8320529
- UPC # 034449571753
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2 |
Height | 2.88 |
Length | 2.38 |
Depth (In.) | 2.38 |
Overall Height (In.) | 2.88 |
Overall Width (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Robe / Utility Hook Bath Hardware Accessory |
Type | Accessory |
Weight | 0.5 lb |
Finish | Stainless |
Series | Lahara® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Robe Hook,73835-SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- PLUMB PAK Sink Drain Elbow 1-1/2 90Deg (PP20555)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 304SS (100062-4-555)
- DELTA Kayra Towel Bar (73318-BL)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 18 in. L Die Cast Zinc (FLY18-OB)
- DELTA Dryden, Duble Robe Hook Polish Nckl (75135-PN)
- DELTA 22 (73324-SS)
- DELTA Trinsic 24 Towel Bar (759240-BL)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- AMBA Amba Swivel J-B003 P Swivel P Jill B003 Electric Towel Warmer in Polished (J-B003 P)
- Delta Bath Towel Bars and Hooks