Shop All Showerhead and Tub Accessories
Delta
Renovation, Kit-600 Series T/S Chr
Mfr # RP54870
Zoro # G8320538
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 1.18 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP54870
- Zoro # G8320538
- UPC # 034449628341
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Weight | 1.18 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Renovation,Kit-600 Series T/S Chr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- MOEN Two-Handle Bathroom Faucet (T6142)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- BANJO Volute 12702A (12702A)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-CZ)
- DELTA 22 (T27867-RB)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- DELTA Single Blade Handle And Screw 4" (060864A)
- DELTA Extension Kit, 3 and 6, Setting Dvertr (RP75137)
- GROHE Euphoria Cube Shower Rail 600 Chrome (27892000)
- Delta Showerhead and Tub Accessories