Shop All Shower Heads
Delta
Premium, 5-Setting, Shower Head
Mfr # 52634-15-BG
Zoro # G8793832
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Width 3-23/64"
- Height 3-23/64"
- ADA Compliant Yes
- Weight 0.4 lb
Product Information
- Brand Delta
- MFR # 52634-15-BG
- Zoro # G8793832
- UPC # 034449674416
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-23/64" |
Height | 3-23/64" |
Face Dia. | 3-23/64" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.66 |
Depth | 3-21/32" |
Overall Height (In.) | 3.38 |
Overall Width (In.) | 3.38 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Weight | 0.4 lb |
Standards | ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense |
Features | Touch-Clean Nozzles |
Flow Rate (GPM) | 1.50 |
Finish | Chrome |
CEC Compliant | T |
Series | Universal Showering Components |
Description
Premium,5-Setting,Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- AMERICAN STANDARD Decor Tank Cover White (735175-400.020)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52638-18-PK)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- Delta Bathtub Faucets & Accessories