Shop All Safety Glasses
Delta Plus
Sonoma Light Brown Safety Glasses
Mfr # SG-350LB
Zoro # G102697051
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.4
- Dome Height 1.6
- Outside Diameter 0.06
Product Information
- Brand Delta Plus
- MFR # SG-350LB
- Zoro # G102697051
- UPC # 729294973622
- Country of Origin China
- Category Safety Glasses
Dimensions
Length | 5.4 |
Dome Height | 1.6 |
Outside Diameter | 0.06 |
Description
Be safe and comfortable in Sonoma safety glasses. These safety glasses offer a secure, comfortable fit for a variety of face shapes and sizes. Light brown lenses also have blue-blocking properties that reduce outdoor haze and increase contrast. The darker the lens, the greater protection it provides. Meets ANSI A87.1 (Z87+). Bronze frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-53C)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- DELTA PLUS Elvex® Go-Specs II„¢ EVA FR Foam Lined Spectacle, Clear AF/PC Lens, Black Frame (GG-45C-AF)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- HONEYWELL NORTH Uvex® Skyper S1933X Safety Glasses, Black Frame, SCT-Orange Lens, Anti-Fog (S1933X)
- Delta Plus Safety Glasses