Shop All Safety Glasses
Delta Plus
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # GG-45G-AF
Zoro # G4138653
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Delta Plus
- MFR # GG-45G-AF
- Zoro # G4138653
- UPC # 729294774588
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Go-Specs II |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010+, CE EN-166 |
Includes | Temples and FR Elastic Fabric Strap System |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Straight with Black Rubber Tips and Black FR Fabric Strap |
Frame Style | Wraparound |
Arm Color | Black, Gray |
Frame Type | Full-Frame |
Description
Safety Glasses, Series Go-Specs II, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Temples and FR Elastic Fabric Strap System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- TRU-SPEC Tactical Shorts, Size 34", Navy (4266)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C-AF)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14-I/O)
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- Delta Plus Eye Protection