Shop All Safety Glasses
Delta Plus
Safety Glasses, Gray Anti-Fog
Mfr # GG-15G-AF
Zoro # G8596393
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Delta Plus
- MFR # GG-15G-AF
- Zoro # G8596393
- UPC # 729294771556
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Go-Specs III |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Arm Color | Black, Yellow |
Frame Style | Wraparound |
Frame Type | Frameless |
Arm Tip Type | Straight with Yellow Rubber Tips |
Description
Safety Glasses, Series Go-Specs III(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010+, CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- LYLE Property Sign, 18 in H, 12 in W, Vertical Rectangle, English, T1-1079-EG_12x18 (T1-1079-EG_12x18)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- ZORO SELECT Fire Blanket, Wool (B6280)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- DELTA PLUS Safety Glasses, Clear Anti-Fog (GG-15C-AF)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- Delta Plus Safety Glasses