Shop All Safety Glasses
Delta Plus
Safety Glasses, Clear Scratch-Resistant
Mfr # SG-24C - NEW STYLE
Zoro # G4198686
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Delta Plus
- MFR # SG-24C - NEW STYLE
- Zoro # G4198686
- UPC # 729294972434
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | XTS |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010, CE EN 166 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Color | Gray |
Frame Type | Full-Frame |
Arm Tip Type | Straight Back with Soft Rubber Black Inserts |
Frame Style | Wraparound |
Description
Safety Glasses, Series XTS(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Dark Gray, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- SHOWA Chemical Resistant Gloves, Nitrile, 2XL, PR (717-11)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- DELTA PLUS Elvex® Go-Specs II„¢ EVA FR Foam Lined Spectacle, Clear AF/PC Lens, Black Frame (GG-45C-AF)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C-AF)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- Delta Plus Eye Protection