Shop All Earmuffs
Delta Plus
Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue
Mfr # HB-25
Zoro # G4749482
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S3.19-1974, CE EN 352-1
- Dielectric Yes
- Series ValueMuff
- Ear Muff Style Over-the-Head
- Color Black/Blue
Product Information
- Brand Delta Plus
- MFR # HB-25
- Zoro # G4749482
- UPC # 729294822500
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Details
Standards | ANSI S3.19-1974, CE EN 352-1 |
Dielectric | Yes |
Series | ValueMuff |
Item | Ear Muffs |
Ear Muff Style | Over-the-Head |
Color | Black/Blue |
Features | Rugged |
Noise Reduction Rating | 25 dB |
Earmuff Type | Electrically Insulated |
Cup Color | Black |
Cup Material | ABS |
Cushion Material | PVC |
Band Color | Black |
Band Material | Acetyl |
Electrically Insulated | Yes |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material PVC, Cup Color Black, Series WELHB, Earmuff Type Foldable, Standards ANSI S12.6, ANSI S3.19, CE EN 352-1, Band Color Black, Band Material Acetyl, Cup Material ABS, Features Rugged, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- DELTA PLUS Hard Hat Mounted Ear Muffs, 27 dB, QuickSnap, Black (HM-6093)
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- Delta Plus Hearing Protection