Shop All Faceshields and Visors
Delta Plus
Faceshield Visor, Steel Mesh, Blk, 8x15-1/2
Mfr # SV-15H
Zoro # G4011734
original price:
$26.45
5% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Black
- Material Steel Mesh
- Visor Material Steel Mesh
- Color Black
- Lens Coating Uncoated
Product Information
- Brand Delta Plus
- MFR # SV-15H
- Zoro # G4011734
- UPC # 729294921586
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Item | Faceshield Screen Visor |
Visor Color | Black |
Material | Steel Mesh |
Visor Material | Steel Mesh |
Color | Black |
Lens Coating | Uncoated |
For Use With | B-10/30/50, HG-25/35 |
Visor Thickness | 0.07 in |
Standards | ANSI Z87.1 |
Dielectric Protection | No |
Features | 24 ga Steel Screen, For Industrial and Heat Applications |
Description
Faceshield Screen Visor, Dielectric Protection No, Features 24 ga Steel Screen, For Industrial and Heat Applications, For Use With B-10/30/50, HG-25/35, Standards ANSI Z87.1, Visor Color Black, Visor Height 8 in, Visor Material Steel Mesh, Visor Thickness 0.07 in, Visor Width 15 1/2 in, Visor Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026BL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (600L-09)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 7x13in (SV-70)
- DELTA PLUS Faceshield Visor, Nylon Mesh, Black, 7x13in (NV-70)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- 3M Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield (10078371827837)
- Delta Plus Faceshields and Visors