Shop All Safety Glasses
Delta Plus
Elvex Xenon Safety Glasses
Mfr # SG-14M
Zoro # G602696264
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.1
- Dome Height 1.6
- Length 5.5
Product Information
- Brand Delta Plus
- MFR # SG-14M
- Zoro # G602696264
- UPC # 729294945070
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Outside Diameter | 0.1 |
Dome Height | 1.6 |
Length | 5.5 |
Description
Elvex Xenon Safety Glasses are an excellent fit for smaller faces. Polycarbonate frame and lens. Meet ANSI Z87.1-2010 (Z87+) and CE EN-166.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14B)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-53C)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- Delta Plus Safety Glasses