Shop All Single Handle Bathroom Faucets
Delta
Pivotal: Single Handle Vessel Bathroom Faucet
Mfr # 799-KS-PR-DST
Zoro # G308452935
product price: $721.53
/ea
Free Shipping & Returns
$721.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 1.88 in
- Length 7.5 in
- Height 10.25 in
Product Information
- Brand Delta
- MFR # 799-KS-PR-DST
- Zoro # G308452935
- UPC # 195205001393
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.88 in |
Length | 7.5 in |
Height | 10.25 in |
Details
Material | Brass |
Finish | Lumicoat Black Stainless |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL CPVC 3-Way Lateral True Union Ball Valve (LA2150ST)
- DELTA CHR SGL Kitch Faucet (400-DST)
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (581LF-HGM-PP)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB67 1540C Single-Lever Chrome Lavatory Faucet (AB67 1540C)
- Delta Single Handle Bathroom Faucets