Shop All Shower Faucets
Delta
Pivotal: Monitor 14 Series Valve Only Trim
Mfr # T14099-PR
Zoro # G708458049
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 2.75 in
- Width 7 in
- Height 5.5 in
Product Information
- Brand Delta
- MFR # T14099-PR
- Zoro # G708458049
- UPC # 195205003076
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 7 in |
Height | 5.5 in |
Details
Material | Zinc |
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P813)
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ01)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV150SWT)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-BL-I)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Delta Shower Faucets