Shop All Showerhead and Tub Accessories
Delta
Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB
Mfr # T14499-BL
Zoro # G4006394
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 2.75
- Length 2.75
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T14499-BL
- Zoro # G4006394
- UPC # 34449853781
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.75 |
Length | 2.75 |
Height | 5.5 |
Width | 7 |
Overall Height (In.) | 5.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Item | Tub & Shower Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Series | Pivotal™ |
Weight | 8.622 lb |
CEC Compliant | T |
Handle | Single Handle Lever |
GPM | 1.75 |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Pivotal Monitor® 14 Series H2Okinetic® Tub and Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- DELTA Stryke 14 Series Valve Only Matte Black (T14076-BL)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- KOHLER Cover, Assembly S.P. Kit (85500)
- Delta Showerhead and Tub Accessories