Shop All Faucet Accessories
Delta
Overflow, Plate - 2 Hole Tub Drain
Mfr # U2693-PK
Zoro # G8319871
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 0.5
- Series Universal Showering Components
- Overall Width (In.) 3.19
- Overall Height (In.) 3.19
Product Information
- Brand Delta
- MFR # U2693-PK
- Zoro # G8319871
- UPC # 034449711371
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Depth (In.) | 0.5 |
Overall Width (In.) | 3.19 |
Overall Height (In.) | 3.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Overflow,Plate - 2 Hole Tub Drain |
Finish | Chrome |
Series | Universal Showering Components |
Weight | 0.15 lb |
Description
Overflow,Plate - 2 Hole Tub Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- LARSEN SUPPLY CO MoenSatNI Chat Trim Kit (31661SN)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- DELTA Core Wand and Hose RP63202 Chrome (RP63202)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- DELTA Delta Savile Wand Assembly Venetian Bronze (RP93636RB)
- DELTA Leland, 1Hdl PulDwnKtchFct ArStinles (9178-AR-DST)
- DELTA Delta Spray Support Assembly Stainless (RP43530SS)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- KOHLER Battery, Potted Hec (1193202)
- Delta Faucet Accessories