Shop All Faucet Repair and Maintenance
Delta
O-Ring Repair Kit, Rubber
Mfr # RP25
Zoro # G3624187
original price:
$7.89
14% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Rubber
- Finish Black
- Material of Construction Rubber
Product Information
- Brand Delta
- MFR # RP25
- Zoro # G3624187
- UPC # 034449000253
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/4 in |
Length (In.) | 1 1/4 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Rubber |
Finish | Black |
Material of Construction | Rubber |
Includes | (2) 1-1/2 in OD x 1-1/4 in ID O-Rings, (2) 1-1/2 in OD x 1-5/16 in ID O-Rings, 1-1/2 in OD x 1-5/16 in ID O-Rings |
For Use With | 100, 200, 300 & 400 Series Non-DST Single Handle Delta Faucets |
Item | Miscellaneous Faucet Repair Part |
Handle Type | Single Handle |
ADA Compliant | No |
Series | Other |
Weight | 0.03 lb |
Description
O-Ring, Includes (2) 1-1/2 in OD x 1-1/4 in ID O-Rings, (2) 1-1/2 in OD x 1-5/16 in ID O-Rings, 1-1/2 in OD x 1-5/16 in ID O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- KOHLER Diaphram Assembly (1055637)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- DELTA Trinsic ValvEuroMotionShort Stem (RP73000)
- DELTA Other Repair Kit - Ball Seats Springs Cam Cap Adjusting Ring & Bonnet (RP77763)
- DELTA Other Extension Kit - MultiChoice Integrated Diverter - 27 Series (RP90543)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- KOHLER Kit, Rod, Lift (1226721-CP)
- Delta Faucet Repair and Maintenance