Shop All Showerheads and Tub Faucets
Delta
Monitor, 17 Series T/S Trim
Mfr # T17430
Zoro # G8319661
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 12.63
- Width 7.59
- Valve Type Single-function pressure balance cartridge
- Flow Rate (GPM) 1.75
Product Information
- Brand Delta
- MFR # T17430
- Zoro # G8319661
- UPC # 034449520065
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.63 |
Width | 7.59 |
Depth (In.) | 9.78 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 9.78 |
Overall Height (In.) | 12.63 |
Spout Length | 5-1/4 |
Overall Width (In.) | 7.59 |
Details
Item | Monitor,17 Series T/S Trim |
Finish | Chrome |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Handle Type | Single Handle Lever |
Type | Faucet |
Series | Classic |
Weight | 3.953 lb |
CEC Compliant | T |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Monitor,17 Series T/S Trim
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 2 in (222160)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 3" L (ZUSA-PF-1402)
- SHARKBITE Male Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U138LF)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (T13420-SSH2OT)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Universal Showering Components In2Ition H2O Hssh 1.75 Gpm Magnatite 5S (58474)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- Delta Showerheads and Tub Faucets