Shop All Faucet Accessories
Delta
Monitor, 13 Series Valve Trim Only
Mfr # T13091
Zoro # G8319549
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 4.44
- Handle Type Single Handle Lever
- Series HDF
- Overall Height (In.) 7
Product Information
- Brand Delta
- MFR # T13091
- Zoro # G8319549
- UPC # 034449533553
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Depth (In.) | 4.44 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Monitor,13 Series Valve Trim Only |
Finish | Chrome |
Handle Type | Single Handle Lever |
Series | HDF |
Weight | 1.47 lb |
Valve Type | Single-function pressure balance cartridge |
Description
Monitor,13 Series Valve Trim Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL208 Bathtub Strainer Drain with Rubber (DTL208)
- PROLINE SERIES Valve Washing Machine, Bypass Mxf, 1/2" PK6 (102-204)
- MIDLAND METAL Pipe Nipple, 3 Nominal, Groove x Groove End Style, 3 Length, SCH 80 Schedule, 200 to 150 deg F, S (59201V)
- PFISTER Faucet Valve Cartridges, Hydro Cart/Ret L + Adpt (910-6830)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- DELTA Spray Assembly, Pull-Down Kitchen (RP51480RB)
- DELTA Electronic Isolator Base Assembly (RP101343)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- DELTA Metal Glass Rinser (GR250-CZ)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- DANCO 1/2 in. D Rubber Washer (36590N)
- Delta Faucet Accessories