Shop All Single Handle Bathroom Faucets
Delta
Modern Single Handle Project Pack Faucet- Low Flow
Mfr # 567LF-GPM-PP
Zoro # G206531916
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.19
- Height 6.88
- Finish Chrome
Product Information
- Brand Delta
- MFR # 567LF-GPM-PP
- Zoro # G206531916
- UPC # 34449855525
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.19 |
Height | 6.88 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Tubing 1/4" OD x 0.180" ID x 100' Black (NC0435-100K)
- ASCO Valve Rebuild Kit, With Instructions (304355)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- Delta Single Handle Bathroom Faucets