Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim
Mfr # T14467-BL-PP
Zoro # G308458104
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.38 in
- Width 6.5 in
- Standards WaterSense Listed; CEC Certified
- Length 8.5 in
- Material Brass
Product Information
- Brand Delta
- MFR # T14467-BL-PP
- Zoro # G308458104
- UPC # 195205000778
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 16.38 in |
Width | 6.5 in |
Length | 8.5 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed; CEC Certified |
Material | Brass |
Description
Monitor Pressure Balance Valve Keeps Water Temperature Within A Safe ±3.6° F ± 2.0 C, Helping To Protect You From Sudden Changes In Hot Or Cold Water Pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Spray setting: Full Body Spray
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ss204 Cover Plate Cotton (THU722#01)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-17)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-PP)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Lahara, Monitr 17Series T/S Trim SS (T17438-SS)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- PLUMB PAK Showerhead Hh 5Set Pchrm (PP828-52)
- Delta Showerheads and Tub Faucets