Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Shower Trim - Less Head
Mfr # T14267-LHD-PP
Zoro # G708458261
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5.88 in
- Width 6.5 in
- Height 10.94 in
Product Information
- Brand Delta
- MFR # T14267-LHD-PP
- Zoro # G708458261
- UPC # 195205000730
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 5.88 in |
Width | 6.5 in |
Height | 10.94 in |
Details
Material | Brass |
Description
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 150 psi Max Pressure (2x11/2 RCLS)
- ROHL 2.5 Gpm Flow Restrictor Only Packed Into A Plastic Bag (C7076R)
- LARSEN SUPPLY CO Delta New Seat/Spr Kit (0-3019)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- Delta Shower Faucets