Shop All Bathroom Sink Faucets
Delta
Metering 2 or 3-hole 4" installation Hole Metering Lavatory Faucet, Chrome
Mfr # 2507LF-HDF
Zoro # G8316983
original price:
$169.93
2% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 2 or 3-hole 4" installation
- Finish Chrome
- Handle Type Two Handle Knob
- Number of Handles 2
Product Information
- Brand Delta
- MFR # 2507LF-HDF
- Zoro # G8316983
- UPC # 034449708401
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Depth (In.) | 6.75 |
Overall Width (In.) | 6 |
Overall Height (In.) | 3.03 |
Details
Description
HDF 2 Hdl Metering Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hose Assy (971-0250)
- OASIS MANUFACTURING Bottle Filler, H 24.7 in, W 17.8 in (NNEBFEZ)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (500-DST)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- DELTA Delta Wrench - DIAMOND™ Seal Technology Faucets (RP60924)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- AMERICAN STANDARD Sensor 3 Hole Innsbrook Selct Base Model .5GPM, Polished chrome (605B.205.002)
- Delta Bathroom Sink Faucets