Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175
Zoro # G8798419
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Material of Construction Metal
- For Use With Sinks Without Overflow
- Type Faucet
- Color/Finish Chrome
Product Information
- Brand Delta
- MFR # 72175
- Zoro # G8798419
- UPC # 034449730884
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.69 |
Length | 2.69 |
Height | 8.84 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Material of Construction | Metal |
For Use With | Sinks Without Overflow |
Type | Faucet |
Color/Finish | Chrome |
Finish | Chrome |
Mfr. Series | Excluded |
Function | Repair Part |
Series | Other |
Description
Square Push,Pop-Up with Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5502705)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CAC9)
- BEST Pin CD548 (887838239471)
- THRIFCO PLUMBING 5/16 Inch Square Broach Outdoor Faucet / Hose Bibb Wheel Handle (4400286)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- Delta Sink Drains