Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175-RB
Zoro # G8798513
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Color/Finish Venetian Bronze
- Type Faucet
- Material of Construction Metal
- For Use With Sinks Without Overflow
Product Information
- Brand Delta
- MFR # 72175-RB
- Zoro # G8798513
- UPC # 034449730822
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 8.84 |
Length | 2.69 |
Overall Width (In.) | 2.69 |
Depth (In.) | 2.69 |
Overall Height (In.) | 8.84 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Color/Finish | Venetian Bronze |
Type | Faucet |
Material of Construction | Metal |
For Use With | Sinks Without Overflow |
Finish | Venetian Bronze |
Weight | 1.0 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Square Push,Pop-Up with Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-541LS NO LEAD SILLCOCK (107-188NL)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- ZORO SELECT 3" x 5 ft. Non-Threaded Black Pipe Sch 40 (21122LS)
- ZURN Hardwired Closet Sensor Assembly (PEMS6000-26-G2)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- Delta Sink Drains