Shop All Sink Drains
Delta
Metal, Faucet, Drain Assembly - Metal Pop-Up
Mfr # RP5651CZ
Zoro # G8784769
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Material of Construction Metal
- For Use With Bathroom Sinks
- Color/Finish Champagne Bronze
- Finish Champagne Bronze
Product Information
- Brand Delta
- MFR # RP5651CZ
- Zoro # G8784769
- UPC # 034449674829
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 8.31 |
Overall Width (In.) | 8.31 |
Overall Height (In.) | 6.75 |
Depth (In.) | 1.38 |
Length | 1.38 |
Height | 6.75 |
Details
Item | Drain Assembly - Metal Pop-Up |
Type | Faucet |
Material of Construction | Metal |
For Use With | Bathroom Sinks |
Color/Finish | Champagne Bronze |
Finish | Champagne Bronze |
Weight | 1.325 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Drain Assembly,Metal Pop Up,Bathrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- ZORO SELECT 1-1/4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-177)
- ZURN Wedge Kit (RK34-375W)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- KROWNE Krowne 23-123 - 3-1/2" Kitchen Sink Drain (23-123)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- Delta Sink Drains