Shop All Bathroom Sink Faucets
Delta
Manual 6" to 12" Mount, 3 Hole Widespread Lavatory Faucet, Chrome
Mfr # 23C644
Zoro # G1107438
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6" to 12"
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 23C644
- Zoro # G1107438
- UPC # 55870253575
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 1/2 in |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Height | 10-1/2" |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- PFISTER Faucet Valve Cartridges, Cartridge Wkp-5 (974-0440)
- MOEN Handle Kit, 40006 (40006)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- SLOAN Sloan EAF-100-P-ISM CP Sink Faucet (3335004)
- Delta Bathroom Sink Faucets