Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, Plunger, Alike
Mfr # G SI1500R625BCAM1
Zoro # G2108668
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Bolt Hole Dia. (In.) 3/8 in
- Key Type Alike
- Key Number SFIC
- Cylinder 1-7/32 in
Product Information
- Brand Delta Lock
- MFR # G SI1500R625BCAM1
- Zoro # G2108668
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 3/8 in |
Details
Item | Mini Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Key Type | Alike |
Key Number | SFIC |
Cylinder | 1-7/32 in |
Max. Latching Distance (In.) | 5/8 in |
For Door Thickness (In.) | 1-1/2 |
Finish | Dull |
Description
Mini Sliding Door Lock, Plunger, Dull Finish, 1-7/32 In. Cylinder, Bolt Hole Dia. (In.) 3/8, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/2, Key Number SFIC, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H zinc plated Tee Hinge (1WBJ4)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- ZORO SELECT 2 5/16 in W x 6 in H zinc plated Strap Hinge (4PB42)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Disc Tumbler Deadbolt Lock, 7/8 in. (G DR1000A375PCSM2)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- PRIME-LINE 3-11/16 in., Mortise Lock with Vertical Keyway, Round Faceplate Single Pack (E 2009)
- Delta Lock Pocket & Sliding Door Hardware