Shop All Cam Locks
Delta Lock
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in
Mfr # G CI13751203BCOF2
Zoro # G9033552
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/4 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- Opens With Key
Product Information
- Brand Delta Lock
- MFR # G CI13751203BCOF2
- Zoro # G9033552
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 3/16 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 1 1/8 in |
Cam Length (In.) | 1/2 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 1 3/16 in |
Offset Cam Length | 29/32 in |
Offset Cam Width | 3/4 in |
Head Dia. | 1 3/8 in |
Cylinder Length | 1 3/8 in |
Unlocking Radius | Quarter-Turn |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 3/16 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 1 7/16 in, Lock Brand DELTA LOCK, Cam Type Offset, Offset Cam Length 29/32 in, Offset Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining No, Interchangeable Core Yes, Interchangeable Core Type SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- PRIMELINE TOOLS Keyed Sliding Door Flush Latch Handle Set, 6-5/8 in., Diecast Construction (Single Pack) (C 1075)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61503626 (61503626)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- HON HON, Vertical File Lock Kit, Chrome (F24)
- Delta Lock Cam Locks